This product requires certification to purchase.

CCY LF AXOR ONE 2-HOLE SINGLE-HANDLE FAUCET 260 1.2 GPM IN CHROME

You last purchased this on
 
AXOR

One CCY LF AXOR ONE 2-HOLE SINGLE-HANDLE FAUCET 260 1.2 GPM IN CHROME

  • Fast #
  • Part #AX48060001
  • Item #9793104
  • Manufacturer Part #48060001
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

One CCY LF AXOR ONE 2-HOLE SINGLE-HANDLE FAUCET 260 1.2 GPM IN CHROME

  • Fast #
  • Part #AX48060001
  • Item #9793104
  • Manufacturer Part #48060001
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2
  • SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
One
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-1/2 in
Faucet Center Size:
4 in
Faucet Height:
13-4/5 in
Faucet Mount:
Wall Mount
Height:
13-4/5 in
Length:
7-1/2 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Stream Type:
Aerated
Supply Lines Included:
Yes