Single Function Hand Shower in Brushed Gold Optic
One™ Single Function Hand Shower in Brushed Gold Optic
Product Details
Product Details
- THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
- AT THE PERFECT HEIGHT: Overall height of -inches allows a wide positioning range of the connected hand held shower
- PREMIUM FINISH: Designed to match AXOR AXOR ONE collection finishes
- HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with AXOR hand held shower heads
- EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
- STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
- EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
- WATER FLOW: The 1.75 GPM flow rate provides thorough results
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- One™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold Optic
- Depth:
- 38 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-5/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 38 in
- Hose Included:
- Yes
- Length:
- 38 in
- Pause Control:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Single
- Slide Bar Height:
- 36-9/16 in
- Spray Type:
- PowderRain
- WaterSense Labeled:
- Yes