This product requires certification to purchase.

Single Function Hand Shower in Chrome

You last purchased this on
 
AXOR

One™ Single Function Hand Shower in Chrome

  • Fast #
  • Part #AX48791001
  • Item #9793191
  • Manufacturer Part #48791001
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

One™ Single Function Hand Shower in Chrome

  • Fast #
  • Part #AX48791001
  • Item #9793191
  • Manufacturer Part #48791001
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • THOUGHTFUL DESIGN: Angle-adjustable holder pivots left and right, slides easily and locks in place
  • AT THE PERFECT HEIGHT: Overall height of -inches allows a wide positioning range of the connected hand held shower
  • PREMIUM FINISH: Designed to match AXOR AXOR ONE collection finishes
  • HOSE INCLUDED: For simplicity, the included Techni flex shower hose matches perfectly with AXOR hand held shower heads
  • EASY ADJUSTMENT: The included hand held shower holder slides effortlessly along the wall bar and pivots left and right
  • STRONG AND SECURE: Constructed using brass material and mounts to the wall using anchors and screws
  • EASY SHOWER ACCESS: The flexibility of a hand shower makes it easy to clean your entire shower
  • WATER FLOW: The 2.5 GPM flow rate provides thorough results
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

CEC Compliant:
Not for Sale in CA
Collection:
One™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
38 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-5/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
38 in
Hose Included:
Yes
Length:
38 in
Pause Control:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Showerhead Function:
Single
Slide Bar Height:
36-9/16 in
Spray Type:
PowderRain
WaterSense Labeled:
No