This product requires certification to purchase.

Polished Chrome Aerator for Logis 210 Faucet

You last purchased this on
 
AXOR

Polished Chrome Aerator for Logis 210 Faucet

  • Fast #
  • Part #AX95387000
  • Item #7523723
  • Manufacturer Part #95387000
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Polished Chrome Aerator for Logis 210 Faucet

  • Fast #
  • Part #AX95387000
  • Item #7523723
  • Manufacturer Part #95387000
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 19
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

BAA Compliant:
No
Brand Model Compatibility:
Logis 210 Faucet
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No