NPT Deck Mount Roman Tub Faucet Valve
Secuflex NPT Deck Mount Roman Tub Faucet Valve
Frequently Purchased Together
Product Details
Product Details
- 1/2" NPT
- 90° ceramic valves
- Flow rate: 10 gpm at 44 psi
- 90° ceramic valve set
- 80" hose
Specifications
- Collection:
- Secuflex
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 10 gpm
- Installation Type:
- Deck Mount
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Roman Tub Rough-In Valve
- WaterSense Labeled:
- No