3/4 in. NPT Mixing Valve
ShowerCollection 3/4 in. NPT Mixing Valve
Frequently Purchased Together
Product Details
Product Details
- Quick connection for easy, leak-free installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Cartridge Type:
- Ceramic Disc
- Collection:
- ShowerCollection
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 15 gpm
- Height:
- 4-1/8 in
- IAPMO Listed:
- Yes
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No