This product requires certification to purchase.

1/2 x 3/4 x 5 in. NPT Brass Rough-in

You last purchased this on
 
AXOR

ShowerSolutions 1/2 x 3/4 x 5 in. NPT Brass Rough-in

  • Fast #
  • Part #AX35361181
  • Item #9793214
  • Manufacturer Part #35361181
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

ShowerSolutions 1/2 x 3/4 x 5 in. NPT Brass Rough-in

  • Fast #
  • Part #AX35361181
  • Item #9793214
  • Manufacturer Part #35361181
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Generous water coverage: The 4 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The GPM flow rate provides efficient results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
Collection:
ShowerSolutions
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Rough-in
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Height:
4 in
Length:
5 in
Material:
Brass
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Width:
4-3/4 in