ShowerSolutions
Frequently Purchased Together
Product Details
Product Details
- Quick connection for easy, leak-free installation
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- ShowerSolutions
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 14 gpm
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Length:
- 5-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No
- Width:
- 3-3/4 in