This product requires certification to purchase.

CCY AXOR SHOWERSOLUTIONS SHOWERHEAD 250 SQUARE 2- JET WITH SHOWERARM TRIM 1.75 GPM IN BRUSHED NICKEL

You last purchased this on
 
AXOR

ShowerSolutions CCY AXOR SHOWERSOLUTIONS SHOWERHEAD 250 SQUARE 2- JET WITH SHOWERARM TRIM 1.75 GPM IN BRUSHED NICKEL

  • Fast #
  • Part #AX35311821
  • Item #9793189
  • Manufacturer Part #35311821
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

ShowerSolutions CCY AXOR SHOWERSOLUTIONS SHOWERHEAD 250 SQUARE 2- JET WITH SHOWERARM TRIM 1.75 GPM IN BRUSHED NICKEL

  • Fast #
  • Part #AX35311821
  • Item #9793189
  • Manufacturer Part #35311821
4.3 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • GENEROUS WATER COVERAGE: The 9.5 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • WATER FLOW: The 1.75 GPM flow rate provides efficient results
  • STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • EASY INSTALLATION: hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • EASY ADJUST POSITIONING: The 26-degree range allows you to get just the right angle needed to fit your shower
  • RANGE OF SPRAY MODES: This showerhead features sprays: that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
ShowerSolutions
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
22-4/5 in
Faucet Mount:
Wall Mount
Height:
5-3/10 in
Length:
22-4/5 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spray Type:
Aerated