This product requires certification to purchase.

Dual Function Showerhead in Brushed Nickel

You last purchased this on
 
AXOR

ShowerSolutions Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX35310821
  • Item #9793259
  • Manufacturer Part #35310821
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

ShowerSolutions Dual Function Showerhead in Brushed Nickel

  • Fast #
  • Part #AX35310821
  • Item #9793259
  • Manufacturer Part #35310821
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Generous water coverage: The 9.5 in showerhead spray face mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The 2.5 gpm flow rate provides efficient results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any showerarm
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of AXOR products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

Application:
Residential
CEC Compliant:
Not for Sale in CA
Collection:
ShowerSolutions
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
22-4/5 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
5-3/10 in
Length:
22-4/5 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Dual
Spray Type:
PowderRain, Intense PowderRain