This product requires certification to purchase.

63 in. Hand Shower Hose in Chrome

You last purchased this on
 
AXOR

Starck 63 in. Hand Shower Hose in Chrome

  • Fast #
  • Part #AX28286000
  • Item #3618250
  • Manufacturer Part #28286000
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Starck 63 in. Hand Shower Hose in Chrome

  • Fast #
  • Part #AX28286000
  • Item #3618250
  • Manufacturer Part #28286000
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 666
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
91/100 in
Faucet Part Type:
Hose
Fits Brand:
AXOR
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Hose Length:
63 in
IAPMO Listed:
No
Length:
63 in
Material:
Plastic, Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No