This product requires certification to purchase.

You last purchased this on
 
AXOR

Starck

  • Fast #
  • Part #AX10452181
  • Item #1399968
  • Manufacturer Part #10452181
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Starck

  • Fast #
  • Part #AX10452181
  • Item #1399968
  • Manufacturer Part #10452181
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 203
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rough for two handle tub filler
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Starck
End Connection 1:
NPT
End Connections:
NPT
Installation Type:
Floor Mount
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No