Hand Shower Holder in Polished Chrome
Starck Hand Shower Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- GENEROUS WATER COVERAGE: The 6-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- WATER FLOW: The 2.5 GPM flow rate provides thorough water flow
- STYLE VERSATILITY: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- EASY INSTALLATION: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- SIMPLE TO CLEAN: The 86 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- AIR INFUSION TECHNOLOGY: AirPower technology mixes water with air to make lighter and softer water droplets that pamper your skin
- RANGE OF SPRAY MODES: This showerhead features 3 sprays: RainAir, BalanceAir, and WhirlAir that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
- CONNECTION DETAILS: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/5 in
- Diameter:
- 1 in
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- AXOR
- Height:
- 1-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 1-3/8 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No