Hand Shower Holder in Chrome
Starck Organic Hand Shower Holder in Chrome
Frequently Purchased Together
Product Details
Product Details
- Superior design: German design and engineering delivers optimal performance for all of your shower needs
- Water flow: The 2.0 gpm flow rate provides thorough water flow
- Style versatility: Compatible with a wide variety of styles to fit your existing bathroom decor
- All-in-one kit: Includes AXOR Starck organic handshower mount, AXOR Starck 2-spray handshower, and hose
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Integrated support function
- Spray modes: Rain, mono
- Wall mounted: Fastens with screws
- Rinseable screen seal
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Starck Organic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 7-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes
- Width:
- 4-3/4 in