Supply Elbow in Polished Chrome
Starck Supply Elbow in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits all 1/2" hoses
- Integrated double backflow prevention
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4/5 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Part Type:
- Supply Elbow
- Fits Brand:
- AXOR
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Length:
- 4-1/2 in
- Material:
- Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in