This product requires certification to purchase.

Tub Spout in Polished Chrome

You last purchased this on
 
AXOR

Starck Tub Spout in Polished Chrome

  • Fast #
  • Part #AX10942001
  • Item #4384935
  • Manufacturer Part #10942001
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Starck Tub Spout in Polished Chrome

  • Fast #
  • Part #AX10942001
  • Item #4384935
  • Manufacturer Part #10942001
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flow: 6.5 gpm
  • Solid brass
  • Requires Certification

Specifications

Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Tub Spout
Fits Brand:
AXOR
Flow Rate:
6.5 gpm
Material:
Brass
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
WaterSense Labeled:
No