Single Handle Pull Down Kitchen Faucet in Chrome
Talis N Single Handle Pull Down Kitchen Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Superior Design: German design and engineering delivers optimal performance for all of your kitchen faucet needs
- Flexible Configuration: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- Rain air injection technology: 8-inch showerhead makes water lighter and softer to mimic the feeling of a natural rain shower, creating a spa-like shower experience at a 2.0 GPM flow rate (check your local codes for flow standards)
- Sturdy Materials: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
- Simple to clean: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- Water Flow: Low-Flow compliant rate of 1.75 GPM
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Talis N
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7/25 in
- Spout Reach:
- 7-1/4 in
- Spout Swivel:
- 150°
- Spout Type:
- High Arc