This product requires certification to purchase.

27-3/8 in. Wall Mount Medium Towel Bar or Rail in Starlight Polished Chrome

You last purchased this on
 
AXOR

Universal 27-3/8 in. Wall Mount Medium Towel Bar or Rail in Starlight Polished Chrome

  • Fast #
  • Part #AX42832000
  • Item #7112499
  • Manufacturer Part #42832000
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
AXOR

Universal 27-3/8 in. Wall Mount Medium Towel Bar or Rail in Starlight Polished Chrome

  • Fast #
  • Part #AX42832000
  • Item #7112499
  • Manufacturer Part #42832000
4 out of 5 Customer Rating

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes wall bar spacers
  • Wall-mounted
  • Serves as a towel bar and rail for additional accessories (requires 42870XXX Modular
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Depth:
3-1/8 in
Height:
1-1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
27-3/8 in
Material:
Metal
Mount Type:
Wall
Projection:
3-1/8 in
Proposition 65:
WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov