This product requires certification to purchase.

Single Handle Wall Mount Bathroom Sink Faucet in Brushed Bronze

You last purchased this on
 
AXOR

Uno Loop Single Handle Wall Mount Bathroom Sink Faucet in Brushed Bronze

Brand image
You last purchased this on
 
AXOR

Uno Loop Single Handle Wall Mount Bathroom Sink Faucet in Brushed Bronze

  • Fast #
  • Part #AX38122141
  • Item #8037176
  • Manufacturer Part #38122141
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Bronze Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Uno Loop
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Bronze
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
5-1/6 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Reach:
8-7/8 in
Spout Type:
Fixed
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #TTLS01309UCP
Item #7846146
3.3 out of 5 Customer Rating
Requires Certification
Part #TTLE26010U3CP
Item #9560992
4.7 out of 5 Customer Rating
Requires Certification
Part #H32572001
Item #7503232
4.9 out of 5 Customer Rating
Requires Certification
Part #H75042671
Item #9793227
3.6 out of 5 Customer Rating
Requires Certification
Part #H74526001
Item #7503176
5 out of 5 Customer Rating
Requires Certification
Part #AX38118001
Item #2471541
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #AX48112001
Item #9793385
5 out of 5 Customer Rating
Requires Certification
Part #AX10003001
Item #9301846
4.8 out of 5 Customer Rating
Requires Certification
Part #AX38118001
Item #2471541
3.1 out of 5 Customer Rating
Requires Certification
Part #AX34133001
Item #3619003
4.9 out of 5 Customer Rating
Requires Certification
Part #AX16536821
Item #7503256
4.5 out of 5 Customer Rating
Requires Certification
Part #AX26052001
Item #7620560
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing