Hand Shower Holder in Polished Chrome
Urquiola Hand Shower Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits all 1/2" hoses
- Limited consumer warranty
Specifications
- Application:
- Residential
- Collection:
- Urquiola
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Hand Shower Holder
- Fits Brand:
- AXOR
- Length:
- 3 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to one or more chemicals, including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Width:
- 4 in