This product requires certification to purchase.

1-1/4 in. CTS Compression x Meter Swivel Brass Angle Valve

A.Y. McDonald

1-1/4 in. CTS Compression x Meter Swivel Brass Angle Valve

  • Fast #
  • Part #M74602THG
  • Item #4642125
  • Manufacturer Part #5133-266
3.1 out of 5 Customer Rating
Brand image
A.Y. McDonald

1-1/4 in. CTS Compression x Meter Swivel Brass Angle Valve

  • Fast #
  • Part #M74602THG
  • Item #4642125
  • Manufacturer Part #5133-266
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Compression
End Connection 2:
Meter Swivel Nut
End Connections:
Compression x Meter Swivel Nut
Inlet Service Size:
1-1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
OutletMeter Size:
1-1/4 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
UPC:
053565623245