This product requires certification to purchase.

1 in. FNPT Brass Ball Curb Stop

You last purchased this on
 
A.Y. McDonald

76105 1 in. FNPT Brass Ball Curb Stop

  • Fast #
  • Part #M76105G
  • Item #4427882
  • Manufacturer Part #5129-192
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

76105 1 in. FNPT Brass Ball Curb Stop

  • Fast #
  • Part #M76105G
  • Item #4427882
  • Manufacturer Part #5129-192
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Valve rated for 300 psig water pressure, end connections not to exceed rated pipe pressure
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM O-ring and thread locker
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI C800
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
Collection:
76105
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-47/100 in
Material:
Brass
Material Type:
EPDM
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Size:
1 in