This product requires certification to purchase.

24 in. Stainless Steel Inverted Plug Style Curb Stop Rod

You last purchased this on
 
A.Y. McDonald

24 in. Stainless Steel Inverted Plug Style Curb Stop Rod

  • Fast #
  • Part #M5660SS24
  • Item #3610690
  • Manufacturer Part #4510-412
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

24 in. Stainless Steel Inverted Plug Style Curb Stop Rod

  • Fast #
  • Part #M5660SS24
  • Item #3610690
  • Manufacturer Part #4510-412
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
24 in
Material:
Stainless Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.