This product requires certification to purchase.

4 ft. Curb Box Key

You last purchased this on
 
A.Y. McDonald

4 ft. Curb Box Key

  • Fast #
  • Part #M304BP
  • Item #299536
  • Manufacturer Part #4510-102
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

4 ft. Curb Box Key

  • Fast #
  • Part #M304BP
  • Item #299536
  • Manufacturer Part #4510-102
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy steel rod Slotted key fits top of all shut-off rods
  • Spanner wrench end fits 5601L lid
  • Slotted key fits top of all shut-off rods
  • Pentagon wrench
  • Requires Certification

Documents


Specifications

Length:
4 ft
Material:
Malleable Iron
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
Tool Type:
Curb Box Key