3/4 in. Meter Insetter Less End Connectors
40N3 Series 3/4 in. Meter Insetter Less End Connectors
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Offers multiple options for vertical inlet and outlet end connection configurations and combinations
- End connectors sold separately
- Manufactured in compliance with ANSI/AWWA C800 (latest revision)
- Brass components conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
- Copper tubing made in compliance with ASTM B75 or B88, UNS C12200 (latest revision)
- Lead free solder joints
- Designed to provide proper meter spacing for ease of installation
Specifications
- ANSI:
- ANSI C800
- AWWA:
- AWWA C-800
- Collection:
- 40N3 Series
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Meter Swivel Nut
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Size 4:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Meter Insetter, Straight
- Material:
- Brass, Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.