This product requires certification to purchase.

5-1/2 ft. Cast Iron, Steel and Brass Arch Curb Box with Lid

You last purchased this on
 
A.Y. McDonald

5-1/2 ft. Cast Iron, Steel and Brass Arch Curb Box with Lid

  • Fast #
  • Part #M5601LRT
  • Item #4456090
  • Manufacturer Part #4510-131
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
A.Y. McDonald

5-1/2 ft. Cast Iron, Steel and Brass Arch Curb Box with Lid

  • Fast #
  • Part #M5601LRT
  • Item #4456090
  • Manufacturer Part #4510-131
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 25, ASTM B-584, ASTM B-62
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
4-13/100 in
IAPMO Listed:
No
Length:
5-1/2 ft
Lettering:
WATER
Material:
Brass, Cast Iron, Steel
Product Type:
Curb Box, Lid
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.