7 ft. Cast Iron Arch Curb Box with Lid (Less Rod)
7 ft. Cast Iron Arch Curb Box with Lid (Less Rod)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- Length:
- 7 ft
- Material:
- Cast Iron
- Product Type:
- Box
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.