1 x 3/4 in. CTS Compression x Meter Angle Supply Stop Valve
74602-22 1 x 3/4 in. CTS Compression x Meter Angle Supply Stop Valve
Frequently Purchased Together
Product Details
Product Details
- Large wrench flats provided for proper installation
- All angle plug valves have a lock wing to lock in the closed position
- Plug valves are directional
- Angle plug valve operating head rotates 180 degree open to close
- Insert stiffeners required on all flexible plastic connections
- Potable water
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- Collection:
- 74602-22
- End Connection 1:
- Compression
- End Connection 2:
- Meter Swivel Nut
- End Connections:
- Compression x Meter Swivel Nut
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 1 in x 3/4 in
- Weight:
- 1.643 lb