3/4 HP 120V Pressure Booster System
DuraMAC™ 3/4 HP 120V Pressure Booster System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- AMP:
- 7
- Application:
- Residential, Irrigation, Light Commercial
- Collection:
- DuraMAC™
- Discharge:
- 1 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 15-97/100 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Phase:
- Single Phase
- Pressure - Maximum:
- 52 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For mor information go to: www.P65Warnings.ca.gov.
- Pump Phase:
- 1
- Suction Line (OD):
- 1 in
- UL Listed:
- No
- VA Cat 60 Hz:
- 120
- Volts:
- 120V