This product requires certification to purchase.

3/8 in. Plastic Compression Water Hammer Arrestor

You last purchased this on
 
Ayrlett Air Valve

3/8 in. Plastic Compression Water Hammer Arrestor

  • Fast #
  • Part #AAA45DCT
  • Item #4009914
  • Manufacturer Part #AA45DCT
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ayrlett Air Valve

3/8 in. Plastic Compression Water Hammer Arrestor

  • Fast #
  • Part #AAA45DCT
  • Item #4009914
  • Manufacturer Part #AA45DCT
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • FDA/NSF approved materials
  • Acetal outer shell and piston
  • Buna N o-rings
  • FDA approved 100% silicone lubrication
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 1010 2004
ASSE Standards:
ASSE 1010 2004
End Connection 1:
Compression
End Connection 2:
OD Tube
End Connections:
Compression x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
Material Type:
Acetal, Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1200 psi