This product requires certification to purchase.

1/2 in. Plastic Wirsbo Water Hammer Arrestor

You last purchased this on
 
Ayrlett Air Valve

1/2 in. Plastic Wirsbo Water Hammer Arrestor

  • Fast #
  • Part #AAA45UPW
  • Item #5138114
  • Manufacturer Part #AA45-UPW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ayrlett Air Valve

1/2 in. Plastic Wirsbo Water Hammer Arrestor

  • Fast #
  • Part #AAA45UPW
  • Item #5138114
  • Manufacturer Part #AA45-UPW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • FDA/NSF approved materials
  • Acetal outer shell and piston
  • Buna N o-rings
  • FDA approved 100% silicone lubrication
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 1010 2004
ASSE Standards:
ASSE 1010 2004
End Connection 1:
F1960
End Connections:
F1960
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Plastic, Rubber
Material Type:
Acetal, Buna-N
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
1200 psi