1/2 in. Plastic Wirsbo Water Hammer Arrestor
1/2 in. Plastic Wirsbo Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- FDA/NSF approved materials
- Acetal outer shell and piston
- Buna N o-rings
- FDA approved 100% silicone lubrication
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- End Connection 1:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Plastic, Rubber
- Material Type:
- Acetal, Buna-N
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1200 psi