Drop-In and Undermount Octagonal Bar Sink in Satin Nickel
Drop-In and Undermount Octagonal Bar Sink in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Drain Location:
- Center
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Octagonal
- Sink Bowl Size:
- 14-3/4 in x 14-3/4 in x 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/4 in x 17-1/4 in x 7 in