Drop-In and Undermount Round Bar Sink in Weathered Brass
Drop-In and Undermount Round Bar Sink in Weathered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Weathered Brass
- Drain Location:
- Center
- IAPMO Listed:
- No
- Length:
- 14-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 13 in x 6-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Brass
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 14-3/4 in x 7 in
- Width:
- 14-3/4 in