1 in. Flow Center
1 in. Flow Center
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- FPT
- End Connections:
- FPT
- Length:
- 14-3/4 in
- Valve Size:
- 1 in