Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-106 Grade B, ASTM A-234 Grade WPB, ASTM A-312 Type 304, ASTM A-312 Type 304L, ASTM A-312 Type 316, ASTM A-312 Type 316L, ASTM A-333 Grade 6, ASTM A-53 Type E Grade B, ASTM A-53 Type F, ASTM A-53 Type S Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Concentric, Nipple
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No