15 ft. Binder Safety Chain
15 ft. Binder Safety Chain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Yellow Zinc
- Length:
- 15 ft
- Lift Capacity:
- 6600 lb
- Material:
- Steel
- Tool Type:
- Chain
- Width:
- 3/8 in
- Work Load Limit:
- 6600 lb