100 ft. Chain Stainless Steel
100 ft. Chain Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Chain use with babbitt Chainwheel size #0
- Trade size 2 chain
- Weldless single loop lock link chain
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- #2
- Coating:
- Hot Dipped Galvanized
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Chain
- UL Listed:
- No
- Weight:
- 0.1 lb