2-1/2 in. Attachment Set Stainless Steel Valve Repair Kit
2-1/2 in. Attachment Set Stainless Steel Valve Repair Kit
Frequently Purchased Together
Product Details
Product Details
- Stainless steel attachment sets are offered to re-attach an existing chainwheel to a valve and wheel as a part of regular maintenance
- Once a chainwheel is removed from the valve hand wheel, it is recommended that new attachment sets are used
- Included in each set are stainless steel attachments and stainless steel fasteners needed to attach the chainwheel to the hand wheel
Documents
Specifications
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Product Type:
- Attachment Set
- UL Listed:
- No
- Valve Size:
- 2-1/2 in
- Weight:
- 1.25 lb