#2.5 Chainwheel Guide Arm and Cap
#2.5 Chainwheel Guide Arm and Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 12 in
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Ductile Iron
- Handle Type:
- Hand Wheel
- Height:
- 12-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 15 lb