This product requires certification to purchase.

Aluminum Wheel Handle #2-1/2 Rim with Guide

You last purchased this on
 
Babbitt Steam Specialty

Aluminum Wheel Handle #2-1/2 Rim with Guide

  • Fast #
  • Part #BARG25
  • Item #3964202
  • Manufacturer Part #ARG-2.5
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Babbitt Steam Specialty

Aluminum Wheel Handle #2-1/2 Rim with Guide

  • Fast #
  • Part #BARG25
  • Item #3964202
  • Manufacturer Part #ARG-2.5
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
12 in
FM Approved:
No
GSA Approved:
No
Handle Material:
Aluminum
Handle Type:
Wheel
Height:
12-1/2 in
NSF Certified:
No
UL Listed:
No
Weight:
17 lb