This product requires certification to purchase.

You last purchased this on
 
Babbitt Steam Specialty

  • Fast #
  • Part #BSWK25
  • Item #3935832
  • Manufacturer Part #SWK-2.5
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Babbitt Steam Specialty

  • Fast #
  • Part #BSWK25
  • Item #3935832
  • Manufacturer Part #SWK-2.5
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
GSA Approved:
No
Length:
5 ft
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Weight:
1 lb