Frequently Purchased Together
Product Details
Product Details
- Safety cap kits are used to convert standard chainwheels to safety wheels
- By adding the safety cap kit, there is a secondary attachment to reduce the potential hazard of a falling valve hand wheel
- Included in the kit is a safety cap, 5 feet of 7x19 stainless steel wire with 4 stainless steel clamps, and fasteners required to attach the cap to the guide arm
Documents
Specifications
- Brand Model Compatibility:
- #3-1/2 - #5 Chainwheels
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 ft
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Safety Cap Kit
- UL Listed:
- No
- Valve Size:
- 3-1/2 in - 5 in
- Weight:
- 8 oz