Cast Iron Chainwheel Valve Replacement Handle
Cast Iron Chainwheel Valve Replacement Handle
Frequently Purchased Together
Product Details
Product Details
- Unit comes complete with rim, chain guide, attachment set and instructions for installation
- Cast iron sprocket rim with ductile iron guide arms
- Diameter of valve hand wheel rim will fit 6" to 7 1/2"
Specifications
- Diameter:
- 7/8 in
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Cast Iron
- Handle Type:
- Chainwheel
- Height:
- 7-3/4 in
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 5 lb