This product requires certification to purchase.

Cast Iron Chainwheel Valve Replacement Handle

You last purchased this on
 
Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BCIRG25
  • Item #1306249
  • Manufacturer Part #CIRG-2.5
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Babbitt Steam Specialty

Cast Iron Chainwheel Valve Replacement Handle

  • Fast #
  • Part #BCIRG25
  • Item #1306249
  • Manufacturer Part #CIRG-2.5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For operating valves in high, normally out of reach locations
  • Easily attaches to the handwheel of the valve
  • Unit comes complete with rim, chain guide, attachment set and instructions for installation
  • Cast iron is our most economical material. It is recommended in mildly corrosive environments
  • Requires Certification

Specifications

ASTM:
ASTM B-62
Coating:
Zinc Plated
Diameter:
2-1/8 in
FM Approved:
No
GSA Approved:
No
Handle Material:
Cast Iron
Handle Type:
Chainwheel
Height:
12-1/2 in
Material:
Bronze, Cast Iron, Carbon Steel
NSF Certified:
No
Number of Handles:
Single Handle
UL Listed:
No
Valve Size:
2-1/2 in
Weight:
15 lb