Ductile Iron Chain Wheel with Malleable Iron Guide Arm
Ductile Iron Chain Wheel with Malleable Iron Guide Arm
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 21-1/2 in
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Ductile Iron
- Handle Type:
- Hand Wheel
- Height:
- 21-1/2 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 37 lb