Cast Iron Rim with Guide Arm Safety Wheel
Safety Wheel® Cast Iron Rim with Guide Arm Safety Wheel
Frequently Purchased Together
Product Details
Product Details
- Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions for installation
- Material: Cast iron sprocket rim with ductile iron guide arms
- Diameter of valve hand wheel rim will fit 9-1/4" to 12-1/2"
Documents
Specifications
- Coating:
- Zinc Plated
- Collection:
- Safety Wheel®
- Diameter:
- 2-1/8 in
- Handle Material:
- Cast Iron
- Handle Type:
- Wheel
- Height:
- 12-1/2 in
- Material:
- Cast Iron, Carbon Steel, Stainless Steel
- Number of Handles:
- Single Handle
- Valve Size:
- 2-1/2 in
- Weight:
- 15 lb