Valve Replacement Handle
Valve Replacement Handle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Unit comes complete with sprocket rim, chain guide, safety cap, cable, attachment set and instructions
- 3 lbs
- Material: Cast Iron Sprocket Rim with Ductile Iron Guide Arms
- Diameter of valve Chainwheel rim will fit 2" to 4"
Specifications
- Handle Type:
- Hand Wheel
- Material:
- Cast Iron