Weldless Chain Stainless Steel for #1, #1-1/2 and #2 Chainwheels
Weldless Chain Stainless Steel for #1, #1-1/2 and #2 Chainwheels
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- #1, #1-1/2 and #2 Chainwheels
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Weldless Chain
- UL Listed:
- No