This product requires certification to purchase.

Fabric and Plastic 22-1/2 in. Valve Covers & Enclosure

You last purchased this on
 
GuardShack™

Frostguard™ Fabric and Plastic 22-1/2 in. Valve Covers & Enclosure

  • Fast #
  • Part #GFG2R13
  • Item #4113049
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
GuardShack™

Frostguard™ Fabric and Plastic 22-1/2 in. Valve Covers & Enclosure

  • Fast #
  • Part #GFG2R13
  • Item #4113049
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The FrostGuard™ Insulated Blanket constructed of 14 oz. vinyl fabric is designed with fire retardant protection and offers excellent anti-mildew and UV inhibitors
  • Edges reinforced with double row machine stitching with reinforced grommets on bottom seam for padlock installation
  • Available in R13 & R30 Insulation Values
  • 1 Year Manufacturer's Warranty
  • Available in Forest Green
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM E-84
Brand Model Compatibility:
BP-2, CGS-2, GS-2
Color Finish Name:
Forest Green
Height:
22-1/2 in
Length:
30 in
Material:
Fabric, Plastic
Material Type:
Vinyl